Drafting and Task Stools

  • Mfr # HONTSR0A0S04BST
  • Zoro # G710997611
product price: 
$
662.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Length
22 in
Height
41 in to 52.5 in
Width
26 in
Capacity
Supports Up to 300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HONTSR0A0S04BST
Zoro #
G710997611
UPC #
-
Country of Origin
Mexico
Color
Blue
Capacity
Supports Up to 300 lb
Weight
35 lb
Synchronized Knee Tilt
No
Back Surface Material Family
Mesh
Book Box Indicator
No
Recommended Application Area
General Office & Task
Back Color
Black
Arms Included
Yes
Asynchronous Control
No
Knee Tilt
No
Seat Glide Mechanism
No
Posture Lock
No
Caster/Glide Details
(5) Dual-Wheel Swivel Casters
Dual-Clutch Posture Control
No
Distance Between Arms
19.25 in
Variable Synchro-Tilt
No
Series Name
HON® Ignition® 2.0 ReActiv
Tilt Tension/Tilt Lock
Yes
Arm Adjustability
Height; Width
Seat Color
Blue
Arm Type
Adjustable T-Bar
Dual-Action Tilt
No
Compatible Flooring Type
Hard Flooring; High-Pile Carpet; Low-Pile Carpet
Armrest Color
Black
Seat Fill Material
Foam
Base/Frame Material
Plastic
Armrest Material
Nylon
Base/Frame Color
Black
Back Surface Material
ReActiv Mesh
Seat Surface Material Family
Vinyl
Multi-Task Control
No
Integral Lumbar Support
No
Seat Surface Material
Vinyl
Weight Capacity
300 lb
Adjustable Arms
Yes
Tilt Configuration
Upright Locking Tilt
Lumbar Support
Adjustable
Swivel
Yes
Frame Material
Plastic
Support Style
Frame
Number of Feet
5
Seat Adjustments
Height
Standards
ANSI/BIFMA, ISTA
Rolling
Yes
Caster/Glide Type
(5) Dual-Wheel Swivel Casters
Number of Arms
2
Adjustable Seat
Yes
Series
Ignition 2.0 ReActiv
Arm Attachment
Column
Back Material
Mesh
Frame Color
Black
Arm Adjustment
Height, Left/Right Slide
Tilting Back
No
Seat Material
Vinyl
Adjustable Tilt Tension
Yes
Number of Casters/Glides
5
Item
Task Chair
Style Classification
Executive

Dimensions

Length
22 in
Height
41 in to 52.5 in
Width
26 in
Min. Seat Height
22.88 in
Pneumatic Seat Height Adjustment
Yes
Max. Seat Width
18.5 in
Max. Back Height
19 in
Back Height Adjustment
No
Min. Seat Depth
16.75 in
Arm Height From Seat
9.75 in
Max. Back Width
17.5 in
Max. Seat Depth
17.38 in
Max. Seat Height
31.75 in
Minimum Overall Height
41 in
Seat Depth
17 3/8 in
Overall Depth
22 in
Seat Thickness
3 in
Maximum Seat Height
31 3/4 in
Back Height
19 in
Maximum Overall Height
52 1/2 in
Overall Width
26 in
Seat Width
18 1/2 in
Maximum Arm Height
9 3/4 in
Minimum Seat Height
22 7/8 in
Back Width
17 1/2 in

Description

ReActiv mesh-back design delivers total zonal comfort with the perfect balance of the right type and right amount of support. Unique, back-cushion-style lumbar support is height adjustable: up and down, to provide personalized support and extra relief where you need it. Synchro-tilt mechanism with seat slider offers a full range of reclining positions. Tilt tension controls the rate and ease of recline. Upright tilt lock secures the chair in the full upright position. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights. Compact, low-back format is tailored for administrative and technology functions.


  • ReActiv, low-back design—perfectly balanced support for full zonal comfort.
  • Height-adjustable, back-cushion-style lumbar support.
  • Synchro-tilt mechanism with seat slider for a full range of reclining positions.
  • Tilt tension controls the rate and ease of recline.
  • Upright tilt lock secures the chair in a full upright position.
  • Pneumatic seat-height adjustability accommodates various body heights.
  • Ideal for administrative and technology functions.

Ratings & reviews