HERCULES Bath & Shower Chair w/Height-Adjust Frame, Depth-Adjust Back, and 300 lbs. Capacity, Blue

  • Mfr # DC-HY3520L-BLU-GG

  • Zoro # G513344018


product price: $74.45
/ea

Key Features

Material
Aluminum, Plastic, Plastic: Polyethylene, Rubber
Width
22 in
Weight Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-HY3520L-BLU-GG
Zoro #
G513344018
UPC #
196861160424
Country of Origin
China

Dimensions

Length
20.75 in
Width
22 in

Details

Material
Aluminum, Plastic, Plastic: Polyethylene, Rubber
Color
Blue
Weight Capacity
300 lbs

Description

Do not let mobility issues keep you from your daily upkeep; Gain your independence back with this adjustable bath and shower chair in your home that can be used in the bathtub and then for your after-shower care routine. This bath chair is designed for your safety with arms to help bear your weight and provide balance while getting up or sitting down. The corrosion-resistant aluminum frame features rubber feet that grip flooring and is height adjustable to make it easy to find the perfect, comfortable position. The non-slip textured seat includes drainage holes to drain soapy water. The backrest is depth adjustable and removable to turn your bath chair into a bath stool with the push of a quick release button. The sturdy frame is engineered to hold 300 lbs. static weight. The medical grade shower chair has FDA approval for use in healthcare facilities. Guided assembly can be completed in 30 minutes or less. To minimize buildup, clean with any medical grade cleaning agent. If you live alone and need extra assurance to reduce the risk of falling or have had surgery and need assistance until you are fully mobile, then this bathroom chair will help you on your road to recovery.


  • •Medical Grade Shower Chair with Height Adjustable Corrosion-Resistant Aluminum Frame
  • •Blue Safety Textured Seat with Drainage Holes to Combat Water Pooling
  • •FSA Eligible
  • •Depth Adjustable Back with Quick Release Button Turns Chair to Stool As Needed
  • •Sturdy Arms Balance Users Getting Up or Sitting Down
  • •Rubber Feet Provide Grip on Wet Shower or Bathtub Flooring
  • •FDA Approved for Use in Healthcare Facilities
  • •Engineered to Hold up to 300 lbs. Static Weight
  • •Guided Assembly Can Be Completed in 30 Minutes or Less
  • •Use Any Medical-Grade Cleaning Agent to Clean and Sanitize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.