Zoro Homepage

HERCULES Bath & Shower Transfer Bench w/Height-Adjust Frame, Supportive Back, 300 lbs. Cap, Blue

  • Mfr # DC-HY3510L-BLU-GG

  • Zoro # G913344021


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Plastic, Plastic: Polyethylene, Rubber
Width
30 in
Weight Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-HY3510L-BLU-GG
Zoro #
G913344021
UPC #
196861160431
Country of Origin
China

Dimensions

Length
20.5 in
Width
30 in

Details

Material
Aluminum, Plastic, Plastic: Polyethylene, Rubber
Color
Blue
Weight Capacity
300 lbs

Description

If bathroom safety is your goal at your home, rehab center, or assisted living facility, then this adjustable shower transfer bench can help. This transfer chair allows patients who have trouble with mobility slide their way into or out of the tub or shower while in a seated position, making this perfect for elderly or disabled users or anyone looking for extra support. Adaptable to any bathroom, the back installs on either side of the arm to provide resting support to all users. This bath transfer bench is designed for your safety with a side arm to help bear your weight and provide balance while getting up or sitting down. The non-slip textured seat includes drainage holes to drain soapy water. The medical grade shower transfer bench is FSA eligible and has FDA approval for use in healthcare facilities. The corrosion-resistant aluminum frame features rubber feet that grip flooring and is height adjustable to make it easy to find the perfect, comfortable position. The sturdy frame is engineered to hold 300 lbs. static weight. Guided assembly can be completed in 30 minutes or less. To minimize buildup, clean with any medical grade cleaning agent. Make bathing, showering, and personal hygiene routines worry-free experiences with this medical grade shower transfer bench with a height adjustable frame and supportive back and side arm.


  • •Medical Grade Shower Transfer Bench with Height Adjustable Corrosion-Resistant Aluminum Frame
  • •Blue Safety Textured Seat with Drainage Holes to Combat Water Pooling
  • •FSA Eligible
  • •Back Provides Resting Support and Can Be Installed on Either Left or Right Side
  • •Sturdy Side Arm Balances Users Getting Up or Sitting Down
  • •Rubber Feet Provide Grip on Wet Shower or Bathtub Flooring
  • •FDA Approved for Use in Healthcare Facilities
  • •Engineered to Hold up to 300 lbs. Static Weight
  • •Guided Assembly Can Be Completed in 30 Minutes or Less
  • •Use Any Medical-Grade Cleaning Agent to Clean and Sanitize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.