Hercules Chair, 16-1/4 in W 20-1/2" L 29-1/2" H, Plastic Seat
- Mfr # RUT-GK01-BK-BAS-GG
- Zoro # G3635891
product price:Â
$
70.39
/ea
Key Features
Seat Material
Plastic
Overall Height
29-1/2"
Overall Width
16-1/4 in
Overall Depth
20-1/2"
Back Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUT-GK01-BK-BAS-GG
- Zoro #
- G3635891
- UPC #
- 847254010931
- Country of Origin
- China
- Item
- Chair
- Seat Material
- Plastic
- Back Material
- Plastic
- Frame Material
- Metal
- Color
- Black
- Series
- Hercules
- Shape
- Four-legged
- Weight Capacity
- 880 lb.
- Features
- Book Rack, Carry Handle, Easy Clean, Contoured, Non-marring Floor Glide
- Office Chair Style
- Task Chair
- Material
- Back, Seat: Plastic
- Style
- Guest Chair
- Application/Usage
- Multipurpose;Outdoor;Indoor;Commercial;Student
- Ergonomic
- Yes
- Base Shape
- Four-legged
- Number of Legs
- 4
Dimensions
- Overall Height
- 29-1/2"
- Overall Width
- 16-1/4 in
- Overall Depth
- 20-1/2"
- Seat Width
- 15"
- Back Width
- 15"
- Height
- 29.5"
- Width
- 16-1/4"
- Seat Depth
- 14"
- Seat Height Max.
- 17.25"
- Back Height
- 13.75"
- Depth
- 20.5"
Description
Student Chair w/Book Basket,Plastic,Blk
- Multipurpose Student Chair
- 880 lb. Weight Capacity
- Black Plastic Back and Seat
- Ergonomically Contoured Design
- Carrying Handle Cutout for easy movement
- Blow Molded Material
- Black Powder Coated Frame Finish with Plastic Floor Glides
- Wire Book Basket
- 3 Years Limited Warranty
- Designed for Commercial Use
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.