Shop FLASH FURNITURE

Hercules Chair, Wood Back, 20-1/4 in W 23-1/4" L 35" H

  • Mfr # XU-X-OAK-NTC-GG

  • Zoro # G5034893


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35"
Overall Width
20-1/4 in
Overall Depth
23-1/4"
Back Color
Wood
Back Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-X-OAK-NTC-GG
Zoro #
G5034893
UPC #
889142217565
Country of Origin
China

Dimensions

Overall Height
35"
Overall Width
20-1/4 in
Overall Depth
23-1/4"
Width
20-1/4"

Details

Item
Chair
Back Color
Wood
Back Material
Plastic
Frame Material
Ash Wood
Assembled/Unassembled
Assembled
Backrest
Cross Back
Color
Oak
Series
Hercules
Weight Capacity
400 lb.
Material
Fabric; Back: Wood; Seat: Foam
Style
Cross Back Chair

Description

Chair,Cross Back,Oak,Wood,Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.