Shop FLASH FURNITURE
See all product information
Hercules Church Chair, Brown Back, 19-1/4 in W 25" L 33-1/4" H, Fabric Seat
Mfr # FD-CH02185-GV-BNDOT-GG
Zoro # G3612432
product price:Â $74.69
/eaKey Features
Seat Material
Fabric
Overall Height
33-1/4"
Overall Width
19-1/4 in
Overall Depth
25"
Back Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-CH02185-GV-BNDOT-GG
Zoro #
G3612432
UPC #
889142075363
Country of Origin
China
Dimensions
Overall Height
33-1/4"
Overall Width
19-1/4 in
Overall Depth
25"
Width
19-1/4"
Details
Item
Church Chair
Seat Material
Fabric
Back Color
Brown
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Cushioned Back
Color
Brown Dot Fabric/Gold Vein Frame
Series
Hercules
Office Chair Style
Church Chair
Weight Capacity
800 lb.
Material
Foam; Back, Seat: Fabric
Style
Church Chair
Description
Brown Dot Fabric Church Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.