Shop FLASH FURNITURE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HERCULES Diplomat Black LeatherSoft Loveseat with Clean Line-Stitched Frame and Chrome Legs
- Mfr # BT-827-2-BK-CHR-GG
- Zoro # G823363358
product price:Â
$
748.99
/ea
Key Features
Weight Capacity
300 lbs
Material
Foam, Hardwood, Leather/Faux Leather
Overall Width
52 in
Overall Height
32.25 in
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827-2-BK-CHR-GG
- Zoro #
- G823363358
- UPC #
- 889142980605
- Country of Origin
- Viet Nam
- Weight Capacity
- 300 lbs
- Material
- Foam, Hardwood, Leather/Faux Leather
- Color
- Black/Chrome Legs
Dimensions
- Overall Width
- 52 in
- Overall Height
- 32.25 in
- Overall Depth
- 29 in
Description
Your lobby or reception area is the forefront of your business and provides that ever important first impression. Providing distinguished and comfortable seating lets your clients know that you value their business. The modern appeal of this soft and durable LeatherSoft upholstered collection will make a lasting impression. Not only does this loveseat feature comfortable cushions and flared arms, the hardwood construction frame will give you many years of use. The raised chrome feet look great and make it easier to clean the flooring beneath. This reception loveseat is perfect for the office as well as waiting room seating. The contemporary design of this furniture adapts in several different settings. This upholstered loveseat will not only fit in a professional environment, but will add a modern look to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.