HERCULES Diplomat Navy LeatherSoft Loveseat with Clean Line-Stitched Frame and Chrome Legs
- Mfr # BT-827-2-NVY-CHR-GG
- Zoro # G223363361
product price:Â
$
791.99
/ea
Key Features
Overall Width
52 in
Overall Height
32.25 in
Weight Capacity
300 lbs
Overall Depth
29 in
Material
Foam, Hardwood, Leather/Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT-827-2-NVY-CHR-GG
- Zoro #
- G223363361
- UPC #
- 889142979074
- Country of Origin
- China
Dimensions
- Overall Width
- 52 in
- Overall Height
- 32.25 in
- Overall Depth
- 29 in
Details
- Color
- Navy/Chrome Legs
- Weight Capacity
- 300 lbs
- Material
- Foam, Hardwood, Leather/Faux Leather
Description
Your lobby or reception area is the forefront of your business and provides that ever important first impression. Providing distinguished and comfortable seating lets your clients know that you value their business. The modern appeal of this soft and durable LeatherSoft upholstered collection will make a lasting impression. Not only does this loveseat feature comfortable cushions and flared arms, the hardwood construction frame will give you many years of use. The raised chrome feet look great and make it easier to clean the flooring beneath. This reception loveseat is perfect for the office as well as waiting room seating. The contemporary design of this furniture adapts in several different settings. This upholstered loveseat will not only fit in a professional environment, but will add a modern look to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.