Hercules Imagination Chair, Black Back, 28 in W 28-3/4" L 27-1/4" H, Armless, Leather Seat
- Mfr # ZB-IMAG-MIDDLE-GG
- Zoro # G3632032
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Armless
Seat Material
Leather
Overall Height
27-1/4"
Overall Width
28 in
Overall Depth
28-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-IMAG-MIDDLE-GG
- Zoro #
- G3632032
- UPC #
- 847254017534
- Country of Origin
- China
Dimensions
- Overall Height
- 27-1/4"
- Overall Width
- 28 in
- Overall Depth
- 28-3/4"
- Width
- 28"
Details
- Item
- Chair
- Arm Style
- Armless
- Seat Material
- Leather
- Back Color
- Black
- Back Material
- Leather
- Frame Material
- Stainless Steel
- Backrest
- Smooth, Fixed Back
- Color
- Black
- Series
- Hercules Imagination
- Material
- Back, Seat: Leather/Faux Leather
- Style
- Guest Chair
Description
Leather Middle Chair,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.