HERCULES Imagination Series Black LeatherSoft 3 Piece Chair & Ottoman Set with Ganging Clips
Mfr # ZB-IMAG-SET6-GG
Zoro # G3631411
product price:Â $1,299.99
/ea
Free Shipping & Returns
Key Features
Series
Imagination
Frame Material
Stainless Steel
Overall Depth
28"
Overall Height
27-1/4
Category Type
Living Room Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZB-IMAG-SET6-GG
Zoro #
G3631411
UPC #
847254098830
Country of Origin
China
Dimensions
Overall Depth
28"
Overall Height
27-1/4
Details
Series
Imagination
Frame Material
Stainless Steel
Item
Living Room Set
Category Type
Living Room Set
Upholstery Color
Black
Color
Black
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Featuring a taut seat and back with foam filled cushions, these chairs provide optimum support for long hours of sitting. This collection offers modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.
- Contemporary Reception Set with Ganging Clips
- Melrose White LeatherSoft Upholstery
- Track Arms
- Smooth Fixed Back and Tufted Fixed Seat
- Foam Filled Cushions with CAL 117 Fire Retardant Foam
- Exposed Accent Bar and Integrated Stainless Steel Frame
- Middle Chair (1): 28"W x 28.75"D x 27.25"H
- Left Corner Chair (1): 28.5"W x 28.5"D x 27.5"H
- No Assembly Required; LeatherSoft is leather and polyurethane for added Softness and Durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.