Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55" Light Gray Fabric Modular Sofa With Black Legs
Mfr # 568302
Zoro # G122911397
product price:Â $1,609.99
/eaKey Features
Sleeper Sofa
No
Shape
Modular
Recliner
No
Type
Sofa
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568302
- Zoro #
- G122911397
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 55 in
- Length
- 32 in
- Depth
- 1 in
Details
- Sleeper Sofa
- No
- Shape
- Modular
- Recliner
- No
- Type
- Sofa
- Upholstered
- Yes
- Assembly Required
- Full Assembly Needed
- Seating Capacity
- 5
- Finish
- Satin
- Mattress Included
- No
- Material
- Solid and Manufactured Wood
- Upholstery Material
- Fabric
- Style
- Modern
- Capacity
- 330 lb
- Sofa Design
- Modular
- Item
- Sectional
- Hand Crafted
- No
- Commercial Use
- Yes
- Color
- Light Gray
- Upholstery Color
- Light Gray
Description
Designed for comfort and good looks, this 55-inch light gray fabric modular sofa with black legs is a great option to anchor your space. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. Built to last, this sofa will be a great centerpiece for your room. 32-inch h x 55-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.