HERCULES Imagination Series Black LeatherSoft 4 Piece Chair & Ottoman Set with Ganging Clips

  • Mfr # ZB-IMAG-SET7-GG

  • Zoro # G3631387


product price:  $1,697.99
/ea
Free Shipping & Returns

Key Features

Series
Imagination
Frame Material
Stainless Steel
Overall Depth
28"
Number of Compartments
4
Overall Height
27-1/4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-IMAG-SET7-GG
Zoro #
G3631387
UPC #
847254098847
Country of Origin
China

Dimensions

Overall Depth
28"
Overall Height
27-1/4

Details

Series
Imagination
Frame Material
Stainless Steel
Number of Compartments
4
Item
Living Room Set
Category Type
Living Room Set
Upholstery Color
Black
Color
Black

Description

Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Featuring a taut seat and back with foam filled cushions, these chairs provide optimum support for long hours of sitting. This collection offers modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.


  • Contemporary Reception Set with Ganging Clips
  • Melrose White LeatherSoft Upholstery
  • Track Arms
  • Smooth Fixed Back and Tufted Fixed Seat
  • Foam Filled Cushions with CAL 117 Fire Retardant Foam
  • Exposed Accent Bar and Integrated Stainless Steel Frame
  • Left and Right Corner Chair (1 Left & 1 Right): 28.5"W x 28.5"D x 27.5"H
  • Ottoman (2): 28"W x 28"D x 17"H
  • No Assembly Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.