HERCULES Imagination Series Black LeatherSoft Lounge Set with Ganging Clips, 5 Pieces

  • Mfr # ZB-IMAG-MIDCH-5-GG

  • Zoro # G3631509


product price:  $2,319.99
/ea
Free Shipping & Returns

Key Features

Series
Imagination
Frame Material
Stainless Steel
Overall Depth
28-3/4"
Overall Height
27-1/4"
Category Type
Living Room Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-IMAG-MIDCH-5-GG
Zoro #
G3631509
UPC #
847254052627
Country of Origin
China

Dimensions

Overall Depth
28-3/4"
Overall Height
27-1/4"

Details

Series
Imagination
Frame Material
Stainless Steel
Category Type
Living Room Set
Item
Living Room Set
Upholstery Color
Black
Color
Black

Description

Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Featuring a taut seat and back with foam filled cushions, these chairs provide optimum support for long hours of sitting. This collection offers modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.


  • Contemporary Reception Set with Ganging Clips
  • Add on pieces as your business grows
  • Modular components make reconfiguring easy with endless possibilities
  • Features:
  • Black LeatherSoft Upholstery
  • Smooth Back and Tufted Seat
  • Fixed Back and Seat Cushions
  • Foam Filled Cushions
  • Exposed Accent Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.