HERCULES Imagination Series Black LeatherSoft Sofa & Lounge Chair Set with Ganging Clips, 4 Pieces

  • Mfr # ZB-IMAG-SET15-GG

  • Zoro # G3631667


product price:  $2,648.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
Imagination
Frame Material
Stainless Steel
Number of Compartments
4
Overall Height
27.5
Category Type
Living Room Set
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB-IMAG-SET15-GG
Zoro #
G3631667
UPC #
847254098922
Country of Origin
China

Dimensions

Overall Height
27.5
Overall Length
28.75
Overall Width
79

Details

Series
Imagination
Frame Material
Stainless Steel
Number of Compartments
4
Item
Living Room Set
Category Type
Living Room Set
Upholstery Color
Black
Color
Black
Weight
248
Capacity
550
Material
Foam, Leather/Faux Leather, Stainless Steel
Finish
Stainless Steel

Description

Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Featuring a taut seat and back with foam filled cushions, these chairs provide optimum support for long hours of sitting. This collection offers modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.


  • Contemporary Reception Set with Ganging Clips
  • Melrose White LeatherSoft Upholstery
  • Track Arms
  • Smooth Fixed Back and Tufted Fixed Seat
  • Foam Filled Cushions with CAL 117 Fire Retardant Foam
  • Exposed Accent Bar and Integrated Stainless Steel Frame
  • Sofa (1): 79"W x 28.75"D x 27.25"H
  • Three Seat Lounge: 85"W x 28"D x 27.25"H
  • No Assembly Required; LeatherSoft is leather and polyurethane for added Softness and Durability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.