Hercules Imagination Series Gray Leathersoft Ottoman

  • Mfr # ZB-IMAG-OTTOMAN-GY-GG

  • Zoro # G401929754


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Foam, Leather/Faux Leather, Stainless Steel
Finish
Stainless Steel
Weight
32
Overall Length
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-IMAG-OTTOMAN-GY-GG
Zoro #
G401929754
UPC #
889142923824
Country of Origin
China

Dimensions

Overall Length
28
Overall Width
28
Overall Height
17

Details

Color
Gray
Material
Foam, Leather/Faux Leather, Stainless Steel
Finish
Stainless Steel
Weight
32
Capacity
550

Description

Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. This ottoman can be used in different seating arrangements or as a spot for clients put their belongings while they wait. Featuring gray LeatherSoft tufted upholstery, this elegantly designed ottoman is easy to clean and maintain. LeatherSoft is leather and polyurethane for added softness and durability. This ottoman has a fixed foam filled cushion to provide your guests supreme comfort. This exceptionally durable ottoman is constructed with an integrated stainless steel frame which will withstand years of use. This innovative contemporary ottoman will bring comfort and trend-setting style to your waiting room, reception area or lounge.


  • Contemporary Modular Ottoman
  • Gray LeatherSoft Upholstery
  • Tufted Upholstery
  • Foam Filled Cushion
  • CAL 117 Fire Retardant Foam
  • Integrated Stainless Steel Frame
  • LeatherSoft is leather and polyurethane for added Softness and Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.