Shop MANHATTAN COMFORT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raspberry Adjustable Swivel Chair in Green and Polished Chrome, PK2
- Mfr # 2-AC038-GR
- Zoro # G202493287
product price:Â
$
619.99
/pk of 2, $310.00/ea
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Shape
Dip Shaped Seat
Overall Height
39.4 in
Overall Length
28.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-AC038-GR
- Zoro #
- G202493287
- UPC #
- 810042679962
- Country of Origin
- China
- Weight Capacity
- 300 lb
- Frame Material
- Metal
- Shape
- Dip Shaped Seat
- Item
- Chair
- Features
- Height Adjustability with Full Swivel; Unique Modern Dip Shaped Seat Design with Vertical Arm Openings; Back Finish
- Upholstery Material
- Wool Blend Fabric
- Hardware Finish
- Semi Gloss
- Color
- Green
- Assembled/Unassembled
- Unassembled
- Fill Material
- Foam
- Style
- Modern
- Number of Chairs
- 2
- Collection
- Raspberry
Dimensions
- Overall Height
- 39.4 in
- Overall Length
- 28.7 in
- Leg Height
- 12.6 to 18.11 in
- Overall Width
- 24.8 in
- Seat Depth
- 17.7 in
- Back Width
- 28.7 in
- Seat Height
- 17.3 to 22.4 in
- Back Height
- 17 in
- Armrest Width
- 12.6 to 18.11 in
- Arm Height From Floor
- 25.59 to 30.7 in
Description
The high-style, retro chic design of the Raspberry swivel chair is not to be ignored. Inspired by the designs of Arne Emil Jacobson, the Raspberry is a sculptural masterpiece; specifically designed to maximize comfort, while maintaining an unobtrusive profile. Standing on a pedestal of steel cross legs, the Raspberry is a true work of art that is sure to pop in any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.