Shop FLASH FURNITURE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hercules Imagination Sofa and Loveseat Set, Black Seat, 79 W 28-3/4" L 27.25 H, Track
- Mfr # ZB-IMAG-SET2-GG
- Zoro # G3631378
product price:Â
$
2,326.99
/ea
Key Features
Arm Style
Track
Seat Color
Black
Overall Height
27.25
Overall Width
79
Overall Depth
28-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-IMAG-SET2-GG
- Zoro #
- G3631378
- UPC #
- 847254052504
- Country of Origin
- China
Dimensions
- Overall Height
- 27.25
- Overall Width
- 79
- Overall Depth
- 28-3/4"
- Width
- Sofa: 79"; Loveseat: 57"
- Overall Length
- 28.75
Details
- Item
- Sofa and Loveseat Set
- Arm Style
- Track
- Seat Color
- Black
- Frame Material
- Stainless Steel
- Backrest
- Smooth, Fixed Back
- Color
- Black
- Series
- Hercules Imagination
- Weight Capacity
- 223
- Material
- Foam, Leather/Faux Leather, Stainless Steel
- Finish
- Stainless Steel
- Capacity
- 250
- Style
- Sofa
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Featuring a taut seat and back with foam filled cushions, these chairs provide optimum support for long hours of sitting. This collection offers modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.
- Contemporary Reception Set with Ganging Clips
- Add on pieces as your business grows
- Modular components make reconfiguring easy with endless possibilities
- Features:
- Black LeatherSoft Upholstery
- Track Arms
- Smooth Back and Tufted Seat
- Fixed Back and Seat Cushions
- CA117 Fire Retardant Foam
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.