Task Chair, Black

  • Mfr # H5705.SB11.T
  • Zoro # G4497319
product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Color
Black
Backrest
Adjustable Lumbar Support
Office Chair Style
Task Chair
Weight Capacity
250 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5705.SB11.T
Zoro #
G4497319
UPC #
-
Country of Origin
Taiwan, Province of China
Style
Task Chair
Color
Black
Item
Chair,Task Stool Ftrng,Bk
Backrest
Adjustable Lumbar Support
Office Chair Style
Task Chair
Weight Capacity
250 lb.
Frame Material
Plastic
Caster Type
Dual Wheel
Series
Volt
Features
Adjustable Footring, Sit-to-Stand Application
Seat Color
Black
Standards
ANSI/BIFMA, ISTA
For Use With
HON® Optional Height-Adjustable T-Bar Arms
Back Color
Black
Weight
36 lbs
Weight Capacity (text)
Supports Up to 275 lb
Application
Assembly/Repair & Technical Task; General Office & Task
Rolling
Yes
Caster/Glide Type
(5) Casters
Upholstered Seat
Yes
Assembly
Unassembled
Number of Casters/Glides
5
Support Style
Frame
Upholstered Back
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Pre-Consumer Recycled Content
Number of Arms
0
Seat Material
Leather
Includes Footrest
Yes
Back Material
Leather
Frame Color
Black
Style Classification
Executive
Swivel
Yes
Adjustable Tilt Tension
No
Number of Feet
5
Seat Adjustments
Height
Swivel Angle
360 Degrees
Tilting Back
No
Adjustable Seat
Yes

Dimensions

Overall Height
49.88"
Minimum Seat Height
22 7/8 in
Seat Thickness
3 in
Overall Width
27 in
Back Height
20 in
Back Width
17 in
Maximum Seat Height
32 3/8 in
Maximum Overall Height
49 7/8 in
Fits Chest Size
Adjustable Footring, Sit-to-Stand Application
Seat Depth
20 in
Minimum Overall Height
40 3/8 in
Overall Depth
29 1/2 in
Seat Width
19 in

Description

Volt Series Leather Adjustable Task Stool, Supports Up to 275 lb, 22.88in to 32.38in Seat Height, Black

Ratings & reviews