Shop FLASH FURNITURE

HERCULES Kids Black Resin Folding Chair with Black Vinyl Padded Seat

  • Mfr # LE-L-1K-BK-GG

  • Zoro # G116382882


product price:  $31.39
/ea

Key Features

Weight Capacity
264 lb
Overall Width
13.25 in
Overall Length
12.25 in
Material
Foam, Resin, Vinyl
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LE-L-1K-BK-GG
Zoro #
G116382882
UPC #
196861196805
Country of Origin
China

Dimensions

Overall Width
13.25 in
Overall Length
12.25 in
Overall Height
21 in

Details

Seat Color
Black
Weight Capacity
264 lb
Material
Foam, Resin, Vinyl

Description

The Kids Resin Folding Chair is a delightful option to make kids feel like VIPs at your special events or while watching a movie on the big screen with your streaming home projector. These mini versions will fit right in with the classic adult-sized chairs. A frame made from ultra-strong resin makes them very lightweight, but extremely strong. In fact, they can hold up to 264 pounds. The smooth frame is double braced for added stability and the front brace can be used as a footrest. The color of the frame is the same all the way through, so you don't have to worry about nicks and scratches. No re-painting or staining is ever needed; your chairs will look great for years to come. This adorable little chair comes with a detachable, washable, waterproof seat cushion filled with fire retardant foam. The easy to clean, durable design of these chairs makes them the ideal choice for indoor and outdoor use. The chairs are portable and fold compactly to transport and store. Designed for residential and commercial use, these kid-friendly folding chairs will make it an event to remember, whether it's a recital in the backyard, a formal banquet or a special wedding.


  • Child Size Resin Folding Chair for Indoor or Outdoor Events
  • 264 lb. Weight Capacity
  • Lightweight for storage and portability
  • UV Stabilized Polypropylene Resin
  • No repainting necessary, color is same throughout
  • Removable Waterproof Vinyl Seat with CAL 117 Fire Retardant Foam
  • Designed for Commercial Use
  • Folded Size: 13.25"W x 1.5"D x 24"H
  • Kids Folding chair for extra seating, special events, rental companies and banquet halls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.