HERCULES Navy Stack Counter Stool with Air-Vent Back and Gray Powder Coated Sled Base

  • Mfr # RUT-498A-CS-NV-GG

  • Zoro # G516181849


product price:  $121.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Width
19.75 in
Material
Plastic, Steel
Overall Length
22 in
Frame Color
Gray
Frame Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-498A-CS-NV-GG
Zoro #
G516181849
UPC #
196861196850
Country of Origin
China

Dimensions

Width
19.75 in
Overall Length
22 in

Details

Color
Navy
Material
Plastic, Steel
Frame Color
Gray
Frame Finish
Powder Coat
Weight Capacity
400 lbs

Description

Grab the attention of visitors when they step into your business or venue and see this smart looking stackable counter stool. This modern beauty features a fully perforated contoured backrest to provide airflow as well as a contoured seat with a waterfall edge to relieve leg pressure for a comfortable seating experience. The steel sled base frame holds up to 400 lbs. static weight, features an integrated footrest, and includes floor protector glides to prevent damage to hard flooring surfaces. Designed for versatility this chair is designed for reception areas, school functions, break rooms, cafeterias and event spaces. Arriving fully assembled for your convenience, this stool wipes clean easily with a damp cloth and has a recommended stack quantity of up to 3 stools high for storage or flooring maintenance. Mix and match with our matching counter stools and guest chairs to give any venue added visual depth and dimension.


  • Commercial Stackable Counter Stool
  • Navy Plastic Contoured Back and Seat
  • Recommended Stack Quantity up to 3 Stools High
  • Honeycomb Ventilated Backrest and Waterfall Seat
  • Gray Steel Sled Base
  • Integrated Footrest
  • Accommodates up to 400 LBS. Static Weight
  • Floor Protector Plastic Glides
  • No Assembly Required
  • Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.