Shop FLASH FURNITURE
See all product information
Create Account
Hercules Office Chair, Black Back, 25" L 41-3/4" H, Adjustable Arms with Inward/Outward Pivot Pads
- Mfr # GO-WY-85-7-GG
- Zoro # G3609818
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Adjustable Arms with Inward/Outward Pivot Pads
Seat Material
Leather
Back Material
Leather
Back Color
Black
Backrest
Mid Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GO-WY-85-7-GG
- Zoro #
- G3609818
- UPC #
- 889142011156
- Country of Origin
- China
- Arm Style
- Adjustable Arms with Inward/Outward Pivot Pads
- Seat Material
- Leather
- Back Material
- Leather
- Back Color
- Black
- Backrest
- Mid Back
- Caster Type
- Dual Wheel
- Color
- Black LeatherSoft
- Item
- Office Chair
- Material
- Plastic; Back, Seat: Leather/Faux Leather; Base: Chrome
- Frame Material
- Metal
- Weight Capacity
- 300 lb.
- Series
- Hercules
- Style
- Office Chair
Dimensions
- Width
- 27 in
- Overall Depth
- 25"
- Height
- 39"
- Overall Height
- 41-3/4"
Description
Black 24/7 Lea Mid-Back-300Lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.