Hercules Office Chair, Black Back, 30 in W 33" L 52" H, Padded

  • Mfr # GO-2223-BK-GG

  • Zoro # G3610098


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded
Overall Height
52"
Overall Width
30 in
Overall Depth
33"
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO-2223-BK-GG
Zoro #
G3610098
UPC #
889142077459
Country of Origin
China

Dimensions

Overall Height
52"
Overall Width
30 in
Overall Depth
33"
Width
30"
Height
46-1/4"

Details

Item
Office Chair
Arm Style
Padded
Back Color
Black
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
High Back with Ratchet Height Adjustable Headrest
Color
Black
Series
Hercules
Weight Capacity
500 lb.
Material
Back, Seat: Leather/Faux Leather; Base: Chrome
Style
High Back Chair

Description

Black 500Lb High Back Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products