Hercules Office Chair, Black Back, 30 in W 34" L 48" H, Adjustable Padded

  • Mfr # GO-2149-LEA-GG

  • Zoro # G3609650


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Overall Height
48"
Overall Width
30 in
Overall Depth
34"
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-2149-LEA-GG
Zoro #
G3609650
UPC #
889142010517
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
30 in
Overall Depth
34"
Width
30"
Height
44"

Details

Item
Office Chair
Arm Style
Adjustable Padded
Back Color
Black
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
High Back with Headrest
Color
Black LeatherSoft
Series
Hercules
Weight Capacity
400 lb.
Material
Plastic; Back, Seat: Leather/Faux Leather
Style
High Back Chair

Description

Black 24/7 Lea High Back-400Lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.