Lourdes Thonet French Bistro Stacking Chair, White and Gray PE Rattan and Bamboo Print Alum Frame
- Mfr # SDA-AD642002S-WHGY-NAT-GG
- Zoro # G511664927
Key Features
Specifications
Details
- MFR #
- SDA-AD642002S-WHGY-NAT-GG
- Zoro #
- G511664927
- UPC #
- 889142950561
- Country of Origin
- China
- Color
- White & Gray/Natural Frame
- Material
- Aluminum, Polyethylene, Rattan
- Weight Capacity
- 400 lb
Dimensions
- Width
- 17.25 in
- Overall Length
- 21.75"
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro chair. The durable PE rattan Thonet-style back and seat are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frame boasts a bamboo look finish, holds up to 400 lbs. static weight, and will not rust. Recommended stack height for this chair is up to 5 high for storage or transport. For your convenience, this chair arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This dining chair easily wipes clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor Bistro Chair
- •Fade Resistant White and Gray PE Rattan Thonet-Style Back and Seat
- •Natural Finish Bamboo Print Metal Frame Will Not Rust
- •Holds up to 400 LBS. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Recommended Stacking Quantity is 5 Chairs High
- •No Assembly Required
- •Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.