Shop FLASH FURNITURE

Hercules Restaurant Chair, 17-1/2 in W 20-3/4" L 34-1/2" H, Fixed, Beech Wood Seat

  • Mfr # XU-DGW0008VRT-WAL-GG

  • Zoro # G3645822


product price:  $136.79
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Beech Wood
Overall Height
34-1/2"
Overall Width
17-1/2 in
Overall Depth
20-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DGW0008VRT-WAL-GG
Zoro #
G3645822
UPC #
847254001588
Country of Origin
China

Dimensions

Overall Height
34-1/2"
Overall Width
17-1/2 in
Overall Depth
20-3/4"
Back Height
17.25"
Width
17-1/2"
Seat Depth
16.75"
Seat Width
16.75"
Height
34.5"
Back Width
14.75"
Seat Height Max.
17.75"
Depth
20.8"

Details

Item
Restaurant Chair
Arm Style
Fixed
Seat Material
Beech Wood
Frame Material
Wood
Backrest
Vertical Slat Back
Color
Walnut Wood Seat/Walnut Wood Frame
Series
Hercules
Shape
Four-legged
Features
Glide, Heavy Duty, Padded Seat, Upholstered Seat, Slatted Back
Office Chair Style
Restaurant Chair
Weight Capacity
800 lb.
Frame Color
Walnut
Material
Beechwood; Back, Seat: Wood
Style
Restaurant Chair
Adjustable Seat
No
Application/Usage
Bar;Home;Restaurant;Commercial
Base Shape
Four-legged
Number of Legs
4

Description

Wood Dining Chair,Walnut,Vertcl Slat Bck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.