Shop FLASH FURNITURE
See all product information
Create Account
Hercules Restaurant Chair, 17-1/4 in W 20" L 33-1/4" H
- Mfr # XU-DG-60099-COF-MAHW-GG
- Zoro # G3642690
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33-1/4"
Overall Width
17-1/4 in
Overall Depth
20"
Frame Material
18 ga. Steel
Backrest
Coffee Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-60099-COF-MAHW-GG
- Zoro #
- G3642690
- UPC #
- 847254016124
- Country of Origin
- China
- Item
- Restaurant Chair
- Frame Material
- 18 ga. Steel
- Backrest
- Coffee Back
- Color
- Mahogany Wood Seat/Black Metal Frame
- Series
- Hercules
- Weight Capacity
- 500 lb.
- Office Chair Style
- Restaurant Chair
- Material
- Steel; Back: Metal; Seat: Wood
- Style
- Restaurant Chair
Dimensions
- Overall Height
- 33-1/4"
- Overall Width
- 17-1/4 in
- Overall Depth
- 20"
- Width
- 17-1/4"
Description
Restaurant Chair,Blk Coffee,Mah Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.