Hercules Restaurant Chair, Wood Back, 16-1/4 in W 21-1/2" L 32-3/4" H
- Mfr # XU-DG-6F2B-CIR-NATW-GG
- Zoro # G3641869
product price:Â
$
90.35
/ea
Key Features
Overall Height
32-3/4"
Overall Width
16-1/4 in
Overall Depth
21-1/2"
Back Color
Wood
Frame Material
18 ga. Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-6F2B-CIR-NATW-GG
- Zoro #
- G3641869
- UPC #
- 847254000611
- Country of Origin
- China
- Item
- Restaurant Chair
- Back Color
- Wood
- Frame Material
- 18 ga. Steel
- Backrest
- Circle Back
- Color
- Natural Wood Back/Natural Wood Seat/Black Metal Frame
- Series
- Hercules
- Weight Capacity
- 500 lb.
- Material
- Steel; Back, Seat: Wood
- Style
- Guest Chair
Dimensions
- Overall Height
- 32-3/4"
- Overall Width
- 16-1/4 in
- Overall Depth
- 21-1/2"
- Width
- 16-1/4"
Description
Circle Chair,Blk/Natural,Nturl Wood Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.