Shop FLASH FURNITURE
See all product information
Create Account
Hercules Restaurant Chair, Wood Back, 17-1/2 in W 20-3/4" L 34-1/2" H, Vinyl Seat
- Mfr # XU-DGW0008VRT-MAH-BURV-GG
- Zoro # G3644720
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Vinyl
Overall Height
34-1/2"
Overall Width
17-1/2 in
Overall Depth
20-3/4"
Back Color
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0008VRT-MAH-BURV-GG
- Zoro #
- G3644720
- UPC #
- 847254001519
- Country of Origin
- China
- Item
- Restaurant Chair
- Seat Material
- Vinyl
- Back Color
- Wood
- Back Material
- Vinyl
- Frame Material
- Wood
- Backrest
- Vertical Slat Back
- Color
- Burgundy Vinyl Seat/Mahogany Wood Frame
- Series
- Hercules
- Frame Color
- Mahogany
- Weight Capacity
- 800 lb.
- Office Chair Style
- Restaurant Chair
- Standards
- CA117
- Features
- Padded
- Material
- Beechwood; Back: Wood; Seat: Vinyl
- Style
- Restaurant Chair
Dimensions
- Overall Height
- 34-1/2"
- Overall Width
- 17-1/2 in
- Overall Depth
- 20-3/4"
- Seat Depth
- 16.75"
- Seat Width
- 16.75"
- Back Width
- 14.75"
- Seat Height Max.
- 19.25"
- Width
- 17-1/2"
- Back Height
- 17.25"
- Height
- 34.5"
- Depth
- 20.8"
Description
Restaurant Chair,Mahogny Wood,Burg Vinyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.