Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HERCULES Series 40" x 12" Antique Rustic White Solid Pine Folding Farm Bench

  • Mfr # XA-B-40X12-WH-GG

  • Zoro # G9019663


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Rustic White
Material
Pine wood, steel
Width
12 in.
Length
40 in.
Weight
17 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XA-B-40X12-WH-GG
Zoro #
G9019663
UPC #
889142563648
Country of Origin
China

Dimensions

Width
12 in.
Length
40 in.

Details

Color
Antique Rustic White
Material
Pine wood, steel
Weight
17 lbs
Capacity
600 lb.

Description

Add charm and beauty to your home with this rustic farmhouse style bench. This wood dining bench looks lovely when used in the entryway of your home or when paired with one of our solid pine farm dining tables. The plank top bench was beautifully constructed of solid pine that comfortably seats up to 2 people. Enjoy as soon as you receive your item. Simply unfold the legs and push the pins in to secure in place while in use. This beautiful bench was designed to be used indoors but may be used outdoors for special occasions during good weather. To store your folding bench, pull the pins out and the legs securely lock underneath the seat. Whether you're going for country or modern decor, this wood bench will add warmth to your entryway or dining room. Suitable for commercial use, this bench will be a distinct feature in restaurants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.