
HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame
Mfr # 5-RUT-F01A-GY-GG
Zoro # G7155895
product price:Â $271.99
Key Features
Seat Material
Metal, Plastic, Polypropylene
Frame Color
Gray
Weight Capacity
880 lb.
Overall Width
20.75 in.
Overall Length
24.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-RUT-F01A-GY-GG
Zoro #
G7155895
UPC #
889142521013
Country of Origin
China
Dimensions
Overall Width
20.75 in.
Overall Length
24.5 in.
Details
Seat Material
Metal, Plastic, Polypropylene
Frame Color
Gray
Weight Capacity
880 lb.
Color
Gray
Finish
Titanium Powder Coat
Style
Church Chair
Description
When you need to seat guests in your hair salon, barbershop, tire or body shop this plastic stack chair will bring comfort to guests waiting for service. Guests will love the wider seat design that is curved for comfort. The innovative ergonomic design provides angled seating for your visitor's to comfortably recline while reading a book or scrolling through their phone. Setup training rooms using stackable plastic chairs to be placed around training tables. When you arrange for guest speakers in your classroom or community center, place several plastic chairs in a row. The stacking chair features a perforated back, textured seat to sit safely and a titanium gray finished powder coated metal frame that holds up to 880 pounds. Whether you need to furnish a small or large business there's no job that this heavy-duty plastic guest chair won't be able to handle. These gray plastic stack chairs stack up to 25 chairs high and can be transported across the facility on our steel stack chair and church chair dolly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.