Hercules Tucker Black Lightweight Foldable Chairs, Removable Black Vinyl Padded Seats, 2PK

  • Mfr # 2-LE-L-1M-BK-GG

  • Zoro # G022936575


product price:  $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Weight Capacity
800 lbs
Overall Width
17.5 in
Material
Foam, Polypropylene, Vinyl
Overall Length
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-LE-L-1M-BK-GG
Zoro #
G022936575
UPC #
889142414056
Country of Origin
China

Dimensions

Overall Width
17.5 in
Overall Length
18.25 in
Overall Height
31.25 in

Details

Seat Color
Black
Weight Capacity
800 lbs
Material
Foam, Polypropylene, Vinyl

Description

Durability meets design in this Set of 2 Commercial Grade Black Resin Folding Chairs, built to elevate any event. Designed with UV-stabilized propylene resin, the frames won’t fade, crack, or require repainting, even after prolonged outdoor exposure. Comfort is never sacrificed thanks to the removable black vinyl padded seats, which offer guests support and easy cleaning between uses. Snap-off design makes it simple to replace or clean the cushions as needed. Whether you’re setting up for a wedding, conference, church service, or outdoor event, these chairs fold and store effortlessly. The lightweight frames are easy to handle while still supporting up to 800 lbs. static weight per chair making them ideal for long-term commercial use. With weather resistance, modern styling, and user-friendly features, these chairs are a smart solution for venues that demand performance and presentation in one package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.