Hercules Tucker Black Lightweight Foldable Polypropylene Resin Chair

  • Mfr # LE-L-1M-BK-GG

  • Zoro # G422936557


product price:  $50.99
/ea

Key Features

Seat Color
Black
Weight Capacity
800 lbs
Material
Foam, Polypropylene, Vinyl
Overall Length
18.25 in
Overall Height
31.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LE-L-1M-BK-GG
Zoro #
G422936557
UPC #
889142414070
Country of Origin
China

Dimensions

Overall Length
18.25 in
Overall Height
31.25 in
Overall Width
17.5 in

Details

Seat Color
Black
Weight Capacity
800 lbs
Material
Foam, Polypropylene, Vinyl

Description

Always be ready for your next event or get-together with the Hercules Series Set of 8 Heavy-Duty Folding Chairs. Whether you're hosting a game night or catering event, planning weddings or business meetings, or organizing a school function, these black folding chairs offer a reliable, on-demand seating solution for commercial or home use. The plastic chairs have an ultra-lightweight design and feature protective floor caps that protect flooring surfaces. Durable and stylish, these commercial chairs are constructed from UV-stabilized resin and other premium materials that will withstand years of quality use at indoor or outdoor events, and their upscale design and sleek black color makes them a great option for more formal occasions such as weddings, catered events, or anniversary parties. The waterproof vinyl seats provide superior comfort and support for your guests and can be easily removed and replaced if damaged. These small folding chairs support up to 800 pounds static weight. Each stack chair measures 17.5 in W x 18 in D x 30.75 in H when open and 17.5 in W x 2.25 in D x 35 in H when folded with no assembly required. The chairs conveniently stack for compact storage after use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.