Hercules Tucker White Lightweight Foldable Chair, Removable White Vinyl Padded Seat

  • Mfr # LE-L-1M-WH-GG

  • Zoro # G222936528


product price:  $50.99
/ea

Key Features

Seat Color
White
Weight Capacity
800 lbs
Overall Width
17.5 in
Material
Foam, Polypropylene, Vinyl
Overall Length
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LE-L-1M-WH-GG
Zoro #
G222936528
UPC #
889142414063
Country of Origin
China

Dimensions

Overall Width
17.5 in
Overall Length
18.25 in
Overall Height
31.25 in

Details

Seat Color
White
Weight Capacity
800 lbs
Material
Foam, Polypropylene, Vinyl

Description

Durability meets design in this Commercial Grade Black Resin Folding Chair, built to elevate any event. Designed with UV-stabilized propylene resin, the frame won’t fade, crack, or require repainting, even after prolonged outdoor exposure. Comfort is never sacrificed thanks to the removable black vinyl padded seat, which offers guests support and easy cleaning between uses. Snap-off design makes it simple to replace or clean the cushion as needed. Whether you’re setting up for a wedding, conference, church service, or outdoor event, this chair folds and stores effortlessly. Its lightweight frame is easy to handle while still supporting up to 800 lbs. static weight making it ideal for long-term commercial use. With weather resistance, modern styling, and user-friendly features, this chair is a smart solution for venues that demand performance and presentation in one package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.