Hex Natural Collaborative Desk, For Home and Classroom

  • Mfr # XU-SF-1001-NAT-A-GG

  • Zoro # G2848766


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
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
XU-SF-1001-NAT-A-GG
Zoro #
G2848766
UPC #
889142945673
Country of Origin
China

Details

Color
Natural

Description

Arrange an active learning environment by grouping multiple collaborative desks together. Collaborative learning spaces allow pupils to express their ideas out loud. The adjustable legs grow with students from kindergarten to adult to purchase for the entire school body. Make homeschooled students feel like they are in a classroom environment by creating a collaborative workspace for group activities using multiple student desks. This durable classroom table is built to last with extra thick wobble-free legs and a scratch, stain, and warp resistant top. Pair with student chairs with 12"-18" seat heights.


  • Collaborative Student Desk for Classroom and Home School
  • .75" Thick Thermal Fused Laminate Top
  • Durable Scratch, Stain, and Warp Resistant Top
  • Thick Powder Coated Legs adjust in 1" increments
  • Recommended Grade Level: Kindergarten - Adult
  • Recommended Chair Sizes: 12"-18" Seat Heights
  • Ideal for group or individual learning