Holden Commercial Grade Oak Solid Wood Folding Dining Chair

  • Mfr # ZH-8005-3-OAK-GG

  • Zoro # G412929729


product price:  $70.89
/ea

Key Features

Seat Material
Beechwood
Weight Capacity
300 lbs
Overall Width
17.5 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZH-8005-3-OAK-GG
Zoro #
G412929729
UPC #
196861160967
Country of Origin
China

Dimensions

Overall Width
17.5 in
Overall Length
18 in

Details

Seat Color
Oak
Seat Material
Beechwood
Weight Capacity
300 lbs

Description

Dazzle your friends and family during your next dinner party or deliver a warm, inviting presentation to your business with this wood folding chair that combines sophistication with functionality, enhancing any room or event space. The perfect fit for your kitchen or dining room at home, this chair is also rated for commercial use, so you can rely on its versatile design to bring style and comfort to your restaurant, bar, bistro, lounge, coffee shop, caf, deli, or event space. Crafted from solid beechwood with a robust mortise and tenon construction, this chair is built for durability and stability. The curved back provides comfort for extended periods to keep your guests relaxed and engaged during weddings, conferences, or luncheons. An easily foldable design allows for simple, space-saving storage and welcome portability to move and transport your chair hassle-free. This chair boasts a static weight capacity of 300 lbs., accommodating a variety of users while maintaining structural integrity. Plus, fixed floor glides are designed to protect your hard flooring surfaces from damage, enabling you to freely and confidently move your chair around your space. No assembly is required, saving you from the need to waste time and energy on a tedious setup process. Clean up is a breeze Simply wipe with a damp cloth to keep it looking pristine. Whether you're furnishing a cozy home dining area or an elegant commercial venue, this folding chair is an excellent choice for style and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.