Lincoln 24'' High Silver Antique Finish with Clear Coat Indoor Counter Height Stool with Back
Mfr # XU-DG-TP001B-24-GG
Zoro # G3627729
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Caster Type
Plastic Glides
Color
Clear Coated
Weight Capacity
500 lb.
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG-TP001B-24-GG
Zoro #
G3627729
UPC #
889142087335
Country of Origin
China
Dimensions
Seat Height Range
24-1/2"
Details
Finish
Powder-Coated
Caster Type
Plastic Glides
Color
Clear Coated
Weight Capacity
500 lb.
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Material
Plastic
Item
Indoor Stool w/Back,Metal,Clear Coat,24"
Seat Material
Metal
Description
Completely transform your space with this vintage style stool. This stylish clear coated stool can rev up any setting. The versatility of this chair easily conforms in different environments. Its under-seat cross brace provides additional stability, and its lightweight design allows for easy movement and transportation. It also boasts protective rubber glides to help keep floor surfaces in pristine condition. So whether you're using this stool for your kitchen or bar it will liven up your home decor.
- Bistro Style Counter Stool
- 500 lb. Weight Capacity
- Curved Back with Vertical Slat
- Seat Drain Holes provide ease of cleaning
- Seat Size: 14"W x 14"D
- Clear Coated Powder Coated Frame Finish
- Cross Brace under seat provides extra stability
- Footrest
- Lightweight Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.