Shop FLASH FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Indoor/Outdoor Faux Teak Patio Chairs, PK4
Mfr # 4-XU-DG-HW6006-GG
Zoro # G603530543
product price:Â $731.99
/pk 4, $183.00/eaKey Features
Color
Teak
Material
Aluminum, Thermoplastic
Width
22.5
Height
33.75
Weight
52.4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4-XU-DG-HW6006-GG
Zoro #
G603530543
UPC #
840196339016
Country of Origin
China
Dimensions
Width
22.5
Height
33.75
Length
20.75
Details
Color
Teak
Material
Aluminum, Thermoplastic
Weight
52.4
Weight Capacity
300
Description
Bring the indoors outside and make the most of your patio, deck, or green space with this set of 4 faux teak patio side chairs. Patrons love to dine al fresco, and these all-weather dining chairs won't disappoint. The trending natural colored synthetic faux teak slats on the back, seat, and arms contrast beautifully with the black metal frame and blend seamlessly in almost any decor. Entertain guests at your home or restaurant without worrying about your seating. The 12 gauge aluminum frame features welded construction that holds up to 300 lbs. static weight capacity to accommodate most users. Powder coating helps resist nicks and scratches, and the chair is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. Whether you're furnishing your residential or commercial space, a quick setup is essential. These outdoor stacking chairs arrive fully assembled and ready to use and may be stacked up to 8 high for storage or routine floor care. Clean your new dining chairs with a damp cloth to maintain their great looks. Fixed glides will maintain the appearance of your hard flooring surfaces when being used indoors. Purchase multiple sets or pair with our outdoor patio dining tables with faux teak slats for the complete setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.