Shop FLASH FURNITURE

Irvine Liquid-Resistant Memory Foam 8 Inch Twin Mattress w/Removable Cover w/Zipper in Blue

  • Mfr # CL-MF-LR-TWIN-GG

  • Zoro # G214808772


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Length
75 in
Width
39 in
Color
Blue
Weight Capacity
500 lbs
Material
Fabric, Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-MF-LR-TWIN-GG
Zoro #
G214808772
UPC #
196861131523
Country of Origin
India

Dimensions

Length
75 in
Width
39 in

Details

Color
Blue
Weight Capacity
500 lbs
Material
Fabric, Foam

Description

Rest and relaxation are made easy thanks to this liquid-resistant memory foam eight-inch twin mattress. Start every day well rested and refreshed thanks to this eight-inch-thick mattress that features a two-inch layer of memory foam for a medium comfort level that gives you the ability to relax your lower back muscles and enjoy comforting support. You can also rest comfortably knowing this memory foam mattress is water-repellent and protects from urine and liquid spill damage while also guarding against bed bugs and dust mites. This mattress features a strong structure that is built for long-lasting use to make sure you can enjoy the delightful rest that you deserve for many sleeps to come. In addition, this mattress features an anti-skid construction designed to stay in place on your bedframe regardless if you are getting up or down or moving around during the night. A zippered cover allows for secure closure and sturdiness. For a wonderfully user-friendly experience, this mattress requires no assembly and cleans quickly and easily with a damp cloth. Make the most of every rest and sleep comfortably with this liquid-resistant breathable memory foam twin mattress that is crafted for comfort and built for long-lasting use.


  • •Liquid-Resistant Memory Foam Eight-Inch Twin Mattress
  • •Blue Eight-Inch Mattress with Two-Inch Memory Foam Layer
  • •Water-Repellent, Protects from Urine or Liquid Damage and Guards Against Bed Bugs, Dust Mites
  • •Medium Comfort Level Allows You to Relax Muscles and Offers Excellent Support
  • •Anti-Skid Construction to Keep in Place
  • •Craftfully Engineered for Long-Lasting Reliability
  • •Removable Cover with Zipper
  • •No Assembly Required
  • •Cleanup is Easy with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.