
Ivory 5x5 Octagon Traditional Persian Style Rug
Mfr # NR-RG1881-55-IV-GG
Zoro # G404241686
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft 3-10/16 in x 5 ft 3-10/16 in
Color
Ivory
Material
Olefin, Polypropylene
Overall Length
63.6
Weight
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NR-RG1881-55-IV-GG
Zoro #
G404241686
UPC #
840196359120
Country of Origin
Türkiye
Dimensions
Size
5 ft 3-10/16 in x 5 ft 3-10/16 in
Overall Length
63.6
Overall Width
63.6
Overall Height
0.5
Details
Color
Ivory
Material
Olefin, Polypropylene
Weight
8
Description
Try something different and add instant sophistication to any room in your home with the on-trend shape of this octagonal Persian style area rug. The versatility of this traditional area rug allows you to add warmth to hardwood floors, and protect flooring in high-traffic areas. This low pile area rug can be used in open floor plans to define conversation and dining areas. Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the rotating brush bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.