Kathryn 4-Foot Round Granite Dark Gray Plastic Folding Table
- Mfr # RB-48R-GY-GG
- Zoro # G522936471
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Length
48 in
Height
29 in
Capacity
500 lbs
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB-48R-GY-GG
- Zoro #
- G522936471
- UPC #
- 196861199394
- Country of Origin
- Thailand
Dimensions
- Width
- 48 in
- Length
- 48 in
- Height
- 29 in
Details
- Capacity
- 500 lbs
- Color
- Gray
- Material
- Metal, Plastic, Plastic: Polyethylene
Description
Coordinate game night around this round plastic table to seat 5 - 6 adults to play card games, charades or board games. This plastic folding table can act as your temporary outdoor patio table to host barbecues and pool parties. This foldable table is perfect to entertain on for outdoor events, but it must be stored indoors to protect the frame from extreme moisture. Place this 48-inch round banquet table next to the bride and groom's table in your event hall to hold the wedding cake and card box. Your hard flooring will be kept scratch-free due the floor protecting glides. This table is ready to use and is ideal in banquet halls, convention halls, recreation centers, schools and meeting event spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.