Kathryn 6-Foot Bi-Fold Granite Black Plastic Folding Table
- Mfr # RB-3072FH-BK-GG
- Zoro # G822936454
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Length
72 in
Height
29 in
Material
Metal, Plastic, Plastic: Polyethylene
Capacity
330 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB-3072FH-BK-GG
- Zoro #
- G822936454
- UPC #
- 196861199370
- Country of Origin
- Thailand
- Material
- Metal, Plastic, Plastic: Polyethylene
- Capacity
- 330 lbs
- Color
- Black
Dimensions
- Width
- 30 in
- Length
- 72 in
- Height
- 29 in
Description
Be prepared to show off your art pieces, sell your accessories and products at the next Women's Expo or Men's Expo with this portable folding table. This 6' long banquet table accommodates up to 8 people and can help you seat extra dinner guests during parties and holiday gatherings. Built for commercial use this heavy-duty folding table makes appearances in restaurants, warehouses, schools, churches and rec centers. Folding tables can be used for all your sit-down activities and their legs lock when folded to be stored away afterward. This versatile centerfold table can be dressed up during holiday events, parties and special activities. Place multiple tables side by side or in rows to accommodate large party events. If you have hard flooring at your banquet hall or home the floor caps will prevent scratches and allow the table to glide smoothly. Easy to clean and store, plastic folding tables are the best and most popular option for any occasion. Although designed for indoor events this party table can be used outdoors on the deck or patio during good weather. Store the table indoors and protect the frame from extreme moisture. Get your ready to use rectangular folding table for your home or business today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.