Kidney Activity Table, Laminate, Wood Grain
Mfr # XU-A4872-KIDNY-OAK-H-P-GG
Zoro # G3630510
product price:Â $378.99
/eaKey Features
Shape
Kidney
Width
48"
Length
72"
Height
25.25"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A4872-KIDNY-OAK-H-P-GG
Zoro #
G3630510
UPC #
847254024662
Country of Origin
China
Dimensions
Width
48"
Length
72"
Height
25.25"
Depth
72"
Details
Item
Activity Table
Shape
Kidney
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Gray
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Color
Oak
Material
Laminate (Table Top)
Type
Height Adjustable Short Leg Activity Table
Surface Material
Laminate
Description
Activity Table,Kidney Shape,Oak,48 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.