Kidney Activity Table, Plastic, Steel, Red
Mfr # YU-YCX-0043-2-MOON-TBL-RED-E-GG
Zoro # G3623757
product price: $287.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Shape
Kidney
Width
35
Length
65
Height
23.75
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCX-0043-2-MOON-TBL-RED-E-GG
Zoro #
G3623757
UPC #
847254052962
Country of Origin
China
Dimensions
Width
35
Length
65
Height
23.75
Depth
65"; 13-1/2"
Details
Item
Activity Table
Shape
Kidney
Tabletop Material
Plastic, Steel
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Plastic
Assembled/Unassembled
Unassembled
Color
Red
Type
Height Adjustable Activity Table Set
Includes
(1) Table; (4) Stackable Chairs
Material
Plastic
Accessory Type
Activity Table Set,Half-Moon,Red,35"x65"
Description
Activity Table Set,Half-Moon,Red,35 In.x65 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.