Kidney Table, Kidney Shp, Red, 48x96", Laminate, Red
Mfr # XU-A4896-KIDNY-RED-H-A-GG
Zoro # G3624472
product price:Â $379.99
/eaKey Features
Shape
Kidney
Width
48"
Length
96"
Height
30.25"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-A4896-KIDNY-RED-H-A-GG
Zoro #
G3624472
UPC #
847254024648
Country of Origin
China
Dimensions
Width
48"
Length
96"
Height
30.25"
Depth
96"
Details
Item
Table,Kidney Shp,Red,48x96"
Shape
Kidney
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Gray
Frame Material
Metal
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Standard Height Adjustable Leg - Activity Table
Color
Red
Surface Material
Laminate
Description
Table,Kidney Shp,Red,48x96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.