Shop BALI & PARI
See all product information
Create Account
Derris Bohemian Peanut Brown Braided Rattan 2-Piece Arm Chair Set
- Mfr # 256-14077-14077-ZORO
- Zoro # G423546724
product price:Â
$
943.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Color
Peanut Brown
For Use With
Living Room
Style
Bohemian
Overall Height
32.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14077-14077-ZORO
- Zoro #
- G423546724
- UPC #
- 193271452385
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Color
- Peanut Brown
- For Use With
- Living Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 32.3 in
- Overall Length
- 34.6 in
- Overall Width
- 29.1 in
- Size
- 2-Piece
Description
Serene beauty arrives in the form of the remarkable Derris living room set. Made in Indonesia, this bohemian set includes two arm chairs handcrafted from natural rattan. Sloping armrests embellished with braided rattan detailing create an exuberant display while encouraging carefree relaxation. The Derris will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Ideal for a sun room or other tranquil space, the Derris living room set is sure to become a beloved arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.