King Size Dark Gray Fabric Platform Bed & Mattress

  • Mfr # HG-BM10-48-GG

  • Zoro # G404845716


product price:  $859.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Dark Gray
Material
Fabric, Felt, Foam, Metal, Plywood, Polyester
Overall Height
48.5
Overall Width
84
Overall Length
85.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG-BM10-48-GG
Zoro #
G404845716
UPC #
889142918356
Country of Origin
China

Dimensions

Overall Height
48.5
Overall Width
84
Overall Length
85.25

Details

Color
Dark Gray
Material
Fabric, Felt, Foam, Metal, Plywood, Polyester
Weight Capacity
202

Description

Look no further, you've found the bed of your dreams at a price no one will believe. This gorgeous platform bed will keep your bedroom looking fresh for years. This beauty is adorned by nailhead trimming on the protruding sides and has a button tufted panel headboard. The headboard has a decent amount of height to prop yourself up against it. No footboard means you have easy access to make up your bed. The low base frame provides you with an open concept feel. Settle in for a peaceful night of resting atop the pocket spring mattress supported by 45 wooden slats that are designed to support the mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. You deserve a job well done for selecting such a breathtaking bed that will give your space the uplift that you've been yearning for.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.