Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black
Mfr # LF-W-61B-2-GG
Zoro # G3633143
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Material
Mesh, Leather, Nylon, Foam
Color
Black
Overall Height
40"
Arm Style
Fixed Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF-W-61B-2-GG
Zoro #
G3633143
UPC #
847254064989
Country of Origin
China
Dimensions
Overall Height
40"
Seat Height Range
17-1/2" to 20-1/2"
Details
Style
Mid Back Task Chair
Material
Mesh, Leather, Nylon, Foam
Color
Black
Item
Mid-Back Task Chair,Black Leather
Arm Style
Fixed Arms
Backrest
Mesh Back with Leather Headrest
Office Chair Style
Contemporary Chair
Caster Type
Dual Wheel
Frame Material
Metal
Weight Capacity
250 lb.
Seat Material
Leather
Description
Mid-Back Task Chair,Black Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.