Mid-Back Gray Quilted Vinyl Swivel Task Office Chair
- Mfr # GO-1691-1-GY-GG
- Zoro # G101802357
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Material
Foam, Metal, Plastic, Vinyl
Color
Gray
Capacity
250
Overall Height
38.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO-1691-1-GY-GG
- Zoro #
- G101802357
- UPC #
- 889142610298
- Country of Origin
- China
Dimensions
- Overall Height
- 38.75
- Overall Width
- 23
- Overall Length
- 24
Details
- Style
- Mid Back Task Chair
- Material
- Foam, Metal, Plastic, Vinyl
- Color
- Gray
- Capacity
- 250
- Weight
- 20.5
- Finish
- Black Nylon
Description
Give your workspace a different look with this elegant computer task chair that features quilted, tufted upholstery. Armless chairs lend an upscale, designer feel to the conference or board room as well as your home office. The streamlined silhouette allows more room for members and guests while the armless design lets you roll further under your desk or table to get closer to your monitor paperwork, without having to lean forward for improved posture. The versatile, on-trend look of this chair enables it to function in multiple capacities in the office from the receptionist's desk to the conference room as well as your home office. A mid-back design offers support to the mid-to-upper back region and is ideal for anyone who does a great deal of typing throughout the day. Upholstered in supple vinyl with biscuit tufting and generously padded with 2 inches of CAL 117 fire retardant foam, this swivel task chair will cradle you in comfort. The waterfall front seat edge removes pressure from the lower legs and improves circulation. A pneumatic seat height adjustment lever allows for a custom seating experience for staff and guests alike. This sturdy swivel task chair has a heavy-duty base with dual wheel casters and a 360 degree swivel seat that make it easy to reach multiple work surfaces without strain. Whether you're greeting visitors, hosting out of town clients, or joining an online meeting in your home office this mid-back armless swivel task chair is a great choice to show your sophisticated style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.