Contemporary Chair Mid-Back Exec Leather Chair, Black, Adjustable Arms, 17-3/4" to 21" Height

  • Mfr # LF-W42-L-GG

  • Zoro # G3633712


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Height Range
17-3/4" to 21"
Backrest
Adjustable Lumbar Support
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LF-W42-L-GG
Zoro #
G3633712
UPC #
812581012149
Country of Origin
China

Dimensions

Seat Height Range
17-3/4" to 21"
Overall Height
41.7"

Details

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Color
Mesh, LeatherSoft
Item
Mid-Back Exec Leather Chair,Black
Material
Mesh, Leather, Chrome, Foam
Weight Capacity
250 lb.
Frame Material
Metal
Style
Mid Back Executive Chair

Description

Mid-Back Exec Leather Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.