Lift Recliner, Remote Powered, Blk Leather

  • Mfr # CH-US-153062L-BK-LEA-GG

  • Zoro # G9369899


product price:  $676.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary
Weight Capacity
350 lb.
Series
Hercules
Arm Style
Fixed
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-US-153062L-BK-LEA-GG
Zoro #
G9369899
UPC #
889142092148
Country of Origin
China

Dimensions

Seat Height Range
21"
Overall Height
57
Overall Width
33
Overall Length
67

Details

Office Chair Style
Contemporary
Weight Capacity
350 lb.
Series
Hercules
Arm Style
Fixed
Frame Material
Steel
Color
Black LeatherSoft
Item
Lift Recliner,Remote Powered,Blk Leather
Material
Foam, Leather/Faux Leather, Metal, Pine Wood, Plywood
Capacity
350
Weight
116

Description

Lift Recliner,Remote Powered,Blk Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.